
€129.93/ pieceexcl. VAT
€157.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Diamond Point Chisel |
Weight | 300 g |
Length | 200 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Tip diameter/tip width | 16 mm |
Weight total | 300 g |