
€317.75/ pieceexcl. VAT
€384.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Podging Wrench |
Length | 330 mm |
Max. spanner opening | 24 mm |
Low spark model | Yes |
Weight | 620 g |
Material | Aluminum bronze |
Weight | 620 |