
€406.19/ pieceexcl. VAT
€491.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Podging Wrench |
Length | 310 mm |
Max. spanner opening | 22 mm |
Low spark model | Yes |
Weight | 580 g |
Material | Beryllium-Copper |
Weight | 580 |