
€391.28/ pieceexcl. VAT
€473.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Podging Wrench |
Length | 290 mm |
Max. spanner opening | 19 mm |
Low spark model | Yes |
Weight | 450 g |
Material | Beryllium-Copper |
Weight | 450 |