
€85.72/ pieceexcl. VAT
€103.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Weight | 120 g |
Diameter | 12 mm |
Length | 125 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Tip diameter/tip width | 10 mm |
Weight total | 120 g |