
€59.98/ pieceexcl. VAT
€72.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 125 mm |
Chisel width | 12 mm |
Blade shape | Cross cut |
Diameter | 12 mm |
Weight | 120 g |
Material | Aluminum bronze |
Shaft width | 10 mm |