
€528.24/ pieceexcl. VAT
€639.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 350 mm |
Chisel width | 25 mm |
Blade shape | Cylindrical |
Diameter | 25 mm |
Weight | 1700 g |
Material | Aluminum bronze |
Shaft width | 22 mm |
Shaft height | 85 mm |