
€838.90/ pieceexcl. VAT
€1,015.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 350 mm |
Chisel width | 28 mm |
Blade shape | Hexagonal |
Weight | 3200 g |
Material | Aluminum bronze |
Shaft width | 28 mm |
Shaft height | 150 mm |
Shank shape | Hexagonal |