
€1,311.98/ pieceexcl. VAT
€1,587.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Masterex |
Type | Pneumatic |
Sound performance level | 90 dB |
Weight | 3600 g |
Diameter of air supply | 10 mm |
Connection | R 1/4"f |
Torque | 610 Nm |
Tightening moment | 610 N |
Operating pressure | 6 bar |
Air comsumption | 0.32 l/min |
Vibrations | 2.6 m/s² |
Connection inlet | R 1/4"f |