
€2,937.28/ pieceexcl. VAT
€3,554.11incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Masterex |
Type | Pneumatic |
Torque | 1350 Nm |
Connection inlet | R 1/4"f |
Sound performance level | 96 dB |
Operating pressure | 6 bar |
Air comsumption | 1.4 l/min |
Connection | R 1/4"f |
Diameter of air supply | 13 mm |
Vibrations | 4.5 m/s² |
Weight | 5600 g |
Tightening moment | 1350 N |