
€3,149.42/ pieceexcl. VAT
€3,810.80incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Aquamaster |
Type | Pneumatic |
Air comsumption | 1.4 l/min |
Connection inlet | R 1/2"f to R 1/2"f |
Sound performance level | 96 dB |
Operating pressure | 6 bar |
Weight | 5600 g |
Diameter of air supply | 13 mm |
Connection | R 1/2"f to R 1/2"f |
Torque | 1350 Nm |
Tightening moment | 1350 N |
Vibrations | 6.2 m/s² |