
€3,018.85/ pieceexcl. VAT
€3,652.81incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Masterex |
Type | Pneumatic |
Weight | 5700 g |
Sound performance level | 96 dB |
Connection inlet | R 1/2"i |
Torque | 1350 Nm |
Tightening moment | 1350 N |
Vibrations | 4.5 m/s² |
Connection | R 1/2"i |
Operating pressure | 6 bar |
Air comsumption | 1.4 l/min |
Diameter of air supply | 13 mm |