EGAMASTER

EGAMASTER Pipe wrench zweeds 90° 3", non-sparking, Cu-Be

  • ERIKS:14766762
  • Manufacturer:8412783798234
Image 1
Save to list

€1,745.05/ pieceexcl. VAT

€2,111.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
3
Weight
4500 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
4500