EGAMASTER

EGAMASTER Pipe wrench zweeds 90° 2", non-sparking, Cu-Be

  • ERIKS:14766761
  • Manufacturer:8412783798227
Image 1
Save to list

€1,245.32/ pieceexcl. VAT

€1,506.84incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
2
Weight
2500 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
2500