EGAMASTER

EGAMASTER Pipe wrench zweeds 90° 2", non-sparking, Al-Br

  • ERIKS:14766764
  • Manufacturer:8412783798258
Image 1
Save to list

€905.66/ pieceexcl. VAT

€1,095.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
2
Weight
2500 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
2500