EGAMASTER

EGAMASTER Pipe wrench zweeds 45° 3", non-sparking, Cu-Be

  • ERIKS:14766760
  • Manufacturer:8412783798210
Image 1
Save to list

€1,584.94/ pieceexcl. VAT

€1,917.78incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
3
Length
700 mm
Weight
4500 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
4500