EGAMASTER

EGAMASTER Pipe wrench zweeds 45° 3", non-sparking, Al-Br

  • ERIKS:14766763
  • Manufacturer:8412783798241
Image 1
Save to list

€1,132.10/ pieceexcl. VAT

€1,369.84incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
3
Length
700 mm
Weight
4500 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
4500