EGAMASTER

EGAMASTER Pipe wrench zweeds 45° 1.1/2", non-sparking, Cu-Be

  • ERIKS:14760890
  • Manufacturer:8412783701296
Image 1
Save to list

€654.39/ pieceexcl. VAT

€791.81incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Swedish Pipe Wrench
Suitable for maximum pipe diameter
1.1/2
Length
420 mm
Weight
1400 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
1400