EGAMASTER

EGAMASTER Pipe wrench 48", non-sparking, Cu-Be

  • ERIKS:14760889
  • Manufacturer:8412783701289
Image 1
Save to list

€2,707.88/ pieceexcl. VAT

€3,276.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Heavy Duty Pipe Wrench
Suitable for maximum pipe diameter
6
Weight
16000 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Length
48 in
Weight
16000