EGAMASTER

EGAMASTER Pipe wrench 36", non-sparking, Cu-Be

  • ERIKS:14760888
  • Manufacturer:8412783701272
Image 1
Save to list

€1,527.36/ pieceexcl. VAT

€1,848.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Heavy Duty Pipe Wrench
Suitable for maximum pipe diameter
5
Weight
9000 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Length
36 in
Weight
9000