EGAMASTER

EGAMASTER Pipe wrench 24", non-sparking, Cu-Be

  • ERIKS:14760887
  • Manufacturer:8412783701265
Image 1
Save to list

€887.15/ pieceexcl. VAT

€1,073.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Heavy Duty Pipe Wrench
Suitable for maximum pipe diameter
3
Weight
4500 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Length
24 in
Weight
4500