EGAMASTER

EGAMASTER Pipe wrench 12", non-sparking, Cu-Be

  • ERIKS:14760886
  • Manufacturer:8412783701234
Image 1
Save to list

€411.56/ pieceexcl. VAT

€497.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Heavy Duty Pipe Wrench
Suitable for maximum pipe diameter
2
Weight
1300 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Length
12 in
Weight
1300