
€8,592.08/ pieceexcl. VAT
€10,396.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Weight | 21000 g |
Material | Beryllium-Copper |
Length | 860 mm |