
€121.94/ pieceexcl. VAT
€147.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Telescopic 70 |
Type | Tube Cutter |
Type of article | Tube cutter |
Tube diameter | from 6 to 70 mm |
Tube diameter | 6 to 70 |
Weight | 1100 g |
Telescopic | Yes |