
€1,084.63/ pieceexcl. VAT
€1,312.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Weight | 2400 g |
Material | Aluminum bronze |
Length | 380 mm |