EGAMASTER

EGAMASTER Pipe cutter 127 mm

  • ERIKS:14754157
  • Manufacturer:8412783631746
Image 1
Save to list

€172.58/ pieceexcl. VAT

€208.82incl. VAT

30 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Automatic 127
Type
Tube Cutter
Type of article
Tube cutter
Tube diameter
from 50 to 127 mm
Tube diameter
50 to 127
Weight
1950 g