EGAMASTER

EGAMASTER Pincers 8", non-sparking, Cu-Be

  • ERIKS:14760881
  • Manufacturer:8412783701135
Image 1
Save to list

€374.75/ pieceexcl. VAT

€453.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Carpenter Pincer
Material
Beryllium-Copper
Low spark model
Yes
Weight
380 g
Weight
380