EGAMASTER

EGAMASTER Pincers 8", non-sparking, Al-Br

  • ERIKS:14761122
  • Manufacturer:8412783705430
Image 1
Save to list

€288.29/ pieceexcl. VAT

€348.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Carpenter Pincer
Material
Aluminum bronze
Low spark model
Yes
Weight
380 g
Weight
380