EGAMASTER

EGAMASTER Pincers 7", non-sparking, Cu-Be

  • ERIKS:14760880
  • Manufacturer:8412783701128
Image 1
Save to list

€374.75/ pieceexcl. VAT

€453.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Carpenter Pincer
Material
Beryllium-Copper
Low spark model
Yes
Weight
310 g
Weight
310