EGAMASTER

EGAMASTER Pickaxe, non-sparking, head weight 2 kg, wooden handle, Al-Br

  • ERIKS:14761994
  • Manufacturer:8412783721508
Image 1
Image 2
Image 1
Image 2
Save to list

€329.09/ pieceexcl. VAT

€398.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
7215
Type
Picks
Chisel width
56 mm
Two-sided
Yes
Material handle
Walnut wood
Material
Aluminum bronze