EGAMASTER

EGAMASTER Pickaxe, non-sparking, head weight 2 kg, fiberglass handle, Cu-Be

  • ERIKS:14760771
  • Manufacturer:8412783370478
Image 1
Save to list

€502.70/ pieceexcl. VAT

€608.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
3704
Type
Picks
Chisel width
56 mm
Two-sided
Yes
Material handle
Fiberglass
Material
Beryllium-Copper