
€443.39/ pieceexcl. VAT
€536.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 3622 |
Type | Picks |
Chisel width | 56 mm |
Two-sided | Yes |
Material handle | Fiberglass |
Material | Aluminum bronze |