
€301.91/ pieceexcl. VAT
€365.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 3704 |
Type | Picks |
Chisel width | 50 mm |
Two-sided | Yes |
Material handle | Fiberglass |
Material | Beryllium-Copper |