
€234.29/ pieceexcl. VAT
€283.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Male-Female Ratchet |
Connection size | 3/8 in |
Low spark model | Yes |
Length | 200 mm |
Weight | 350 g |
Material | Aluminum bronze |
Connection size | 0.375 in |
Suitable for sockets | Yes |
Explosion-proof | Yes |
Weight | 350 |