
€522.47/ pieceexcl. VAT
€632.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Male-Female Ratchet |
Connection size | 3/4 in |
Low spark model | Yes |
Length | 300 mm |
Weight | 1000 g |
Material | Aluminum bronze |
Connection size | 0.75 in |
Suitable for sockets | Yes |
Explosion-proof | Yes |
Weight | 1000 |