
€337.04/ pieceexcl. VAT
€407.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Male-Female Ratchet |
Length | 250 mm |
Ring model | Inch |
Wrench width | 0.5 in |
Weight | 450 g |
Weight | 450 |