
€8,910.75/ pieceexcl. VAT
€10,782.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Parallel Bench Vice |
Jaw width | 170 mm |
Clamping reach | 170 mm |
Exchangeable jaws | Yes |
Weight | 28 kg |
Material | Aluminum bronze |
Jaw width | 7 in |
Max. clamping width | 170 mm |
Max. clamping width | 7 in |
Engineering vice | Yes |