
€9,823.63/ pieceexcl. VAT
€11,886.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Parallel Bench Vice |
Jaw width | 150 mm |
Clamping reach | 150 mm |
Exchangeable jaws | Yes |
Weight | 27 kg |
Material | Beryllium-Copper |
Jaw width | 6 in |
Max. clamping width | 150 mm |
Max. clamping width | 6 in |
Engineering vice | Yes |