
€3,505.03/ pieceexcl. VAT
€4,241.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Parallel Bench Vice |
Jaw width | 140 mm |
Clamping reach | 140 mm |
Exchangeable jaws | Yes |
Weight | 18 kg |
Material | Aluminum bronze |
Jaw width | 5 in |
Max. clamping width | 140 mm |
Max. clamping width | 5 in |
Engineering vice | Yes |