
€308.51/ pieceexcl. VAT
€373.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Wrench size small | 0.24 in |
Wrench size small (inch) | 0.24 |
Wrench size large | 1.02 in |
Wrench size large (inch) | 1.02 |