
€26.05/ pieceexcl. VAT
€31.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 110 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 75 g |
Wrench size small | 9 mm |
Wrench size large | 11 mm |
Wrench size small | 0.35 in |
Wrench size small (inch) | 0.35 |
Wrench size large | 0.43 in |
Wrench size large (inch) | 0.43 |
Length | 4.33 in |