
€679.26/ pieceexcl. VAT
€821.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 500 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 9200 g |
Wrench size small | 70 mm |
Wrench size large | 80 mm |
Wrench size small | 2.76 in |
Wrench size small (inch) | 2.76 |
Wrench size large | 3.15 in |
Wrench size large (inch) | 3.15 |
Length | 19.69 in |