
€583.03/ pieceexcl. VAT
€705.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 430 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 4550 g |
Wrench size small | 60 mm |
Wrench size large | 65 mm |
Wrench size small | 2.36 in |
Wrench size small (inch) | 2.36 |
Wrench size large | 2.56 in |
Wrench size large (inch) | 2.56 |
Length | 16.93 in |