
€283.02/ pieceexcl. VAT
€342.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 385 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 2500 g |
Wrench size small | 50 mm |
Wrench size large | 55 mm |
Wrench size small | 1.97 in |
Wrench size small (inch) | 1.97 |
Wrench size large | 2.17 in |
Wrench size large (inch) | 2.17 |
Length | 15.16 in |