
€19.25/ pieceexcl. VAT
€23.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 90 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 30 g |
Wrench size small | 5 mm |
Wrench size large | 5.5 mm |
Wrench size small | 0.2 in |
Wrench size small (inch) | 0.2 |
Wrench size large | 0.22 in |
Wrench size large (inch) | 0.22 |
Length | 3.54 in |