
€203.76/ pieceexcl. VAT
€246.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Length | 370 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 2100 g |
Wrench size small | 46 mm |
Wrench size large | 50 mm |
Wrench size small | 1.81 in |
Wrench size small (inch) | 1.81 |
Wrench size large | 1.97 in |
Wrench size large (inch) | 1.97 |
Length | 14.57 in |