
€209.45/ pieceexcl. VAT
€253.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 340 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1600 g |
Wrench size small | 38 mm |
Wrench size large | 42 mm |
Wrench size small | 1.5 in |
Wrench size small (inch) | 1.5 |
Wrench size large | 1.65 in |
Wrench size large (inch) | 1.65 |
Length | 13.39 in |