
€108.68/ pieceexcl. VAT
€131.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 250 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 650 g |
Wrench size small | 27 mm |
Wrench size large | 30 mm |
Wrench size small | 1.06 in |
Wrench size small (inch) | 1.06 |
Wrench size large | 1.18 in |
Wrench size large (inch) | 1.18 |
Length | 9.84 in |