
€87.18/ pieceexcl. VAT
€105.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 220 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 500 g |
Wrench size small | 23 mm |
Wrench size large | 25 mm |
Wrench size small | 0.91 in |
Wrench size small (inch) | 0.91 |
Wrench size large | 0.98 in |
Wrench size large (inch) | 0.98 |
Length | 8.66 in |