
€84.91/ pieceexcl. VAT
€102.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 210 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 470 g |
Wrench size small | 22 mm |
Wrench size large | 27 mm |
Wrench size small | 0.87 in |
Wrench size small (inch) | 0.87 |
Wrench size large | 1.06 in |
Wrench size large (inch) | 1.06 |
Length | 8.27 in |